Master Turn Boring Bar, Steel Spiral Flutes, A16Q SDQCL07, for DC 2 Inserts, Left-Hand

  • Mfr # 260331 16/07

  • Zoro # G914820746


product price: $208.99
/ea
Free Shipping & Returns

Key Features

ISO Number
A16Q SDQCR/L07
Shank Dia.
16 mm
Center Offset
10 mm
Shank Type
Boring bar
Cutting Direction
Left-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260331 16/07
Zoro #
G914820746
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
16 mm
Free Length
90 mm
Head Length
28 mm
Clamping Height
15 mm
Overall Length
180 mm
Max. Bore Dia.
3 x D
Size
16/07
Min. Pre-Drill Diameter Dmin
19 mm

Details

ISO Number
A16Q SDQCR/L07
Item
Boring bar
Center Offset
10 mm
Shank Type
Boring bar
Cutting Direction
Left-Hand
Standards
DIN 8024
Coolant Through
Yes
Approach Angle
107.5°
Insert Shape
55 Degrees Diamond
Application
Internal longitudinal turning
Series
GARANT Master Turn, GARANT Master

Description

GARANT Master Turn boring bar, steel spiral flutes 16/07 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: A16Q SDQCR/L07 suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 19 mm Center offset L3: 10 mm Clamping height L2: 15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.