Master Turn Boring Bar, Steel Spiral Flutes, A16Q STFCL11, for TC 2 Inserts, Left-Hand

  • Mfr # 260933 16/11

  • Zoro # G514820603


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Head Length
31 mm
ISO Number
A16Q STFCR/L11
Free Length
90 mm
Shank Type
Boring bar
Insert Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260933 16/11
Zoro #
G514820603
UPC #
-
Country of Origin
Austria

Dimensions

Head Length
31 mm
Free Length
90 mm
Insert Size
11 mm
Clamping Height
15 mm
Size
16/11
Shank Dia.
16 mm
Min. Pre-Drill Diameter Dmin
18 mm
Max. Bore Dia.
3 x D
Overall Length
180 mm

Details

ISO Number
A16Q STFCR/L11
Shank Type
Boring bar
Insert Shape
Triangle
Series
GARANT Master, GARANT Master Turn
Cutting Direction
Left-Hand
Setting Angle
90 Angle
Center Offset
9.2 mm
Coolant Through
Yes
Item
Boring bar
Application
Internal longitudinal turning
Standards
DIN 8024

Description

GARANT Master Turn boring bar, steel spiral flutes 16/11 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: A16Q STFCR/L11 Setting angle k: 90 degrees suitable indexable insert: TC 1102 Minimum pre-drill Diametermin: 18 mm Center offset L3: 9.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.