Master Turn Boring Bar, Steel Spiral Flutes, A20R SCLCR09, for CC 3 Inserts, Right-Hand

  • Mfr # 260030 20/09

  • Zoro # G314820445


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Free Length
100 mm
Size
20/09
Min. Pre-Drill Diameter Dmin
22 mm
ISO Number
A20R SCLCR/L09
Clamping Height
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260030 20/09
Zoro #
G314820445
UPC #
-
Country of Origin
Austria

Dimensions

Free Length
100 mm
Size
20/09
Min. Pre-Drill Diameter Dmin
22 mm
Clamping Height
18 mm
Head Length
36 mm
Insert Size
9 mm
Shank Dia.
20 mm
Max. Bore Dia.
3 x D
Overall Length
200 mm

Details

ISO Number
A20R SCLCR/L09
Insert Shape
80 Degrees Diamond
Application
Internal longitudinal turning
Standards
DIN 8024
Center Offset
11 mm
Item
Boring bar
Coolant Through
Yes
Approach Angle
95°
Series
GARANT Master, GARANT Master Turn
Shank Type
Boring bar
Cutting Direction
Right-Hand

Description

GARANT Master Turn boring bar, steel spiral flutes 20/09 mmStandard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: A20R SCLCR/L09 suitable indexable insert: CC 09T3 Minimum pre-drill Diametermin: 22 mm Center offset L3: 11 mm Clamping height L2: 18 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.