Master Turn Boring Bar, Steel Spiral Flutes, A25R SCLCL09, for CC 3 Inserts, Left-Hand

  • Mfr # 260031 25/09

  • Zoro # G414820444


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Clamping Height
23 mm
Approach Angle
95°
Max. Bore Dia.
3 x D
Standards
DIN 8024
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260031 25/09
Zoro #
G414820444
UPC #
-
Country of Origin
Austria

Dimensions

Clamping Height
23 mm
Max. Bore Dia.
3 x D
Shank Dia.
25 mm
Min. Pre-Drill Diameter Dmin
27 mm
Insert Size
9 mm
Overall Length
200 mm
Head Length
43 mm
Size
25/09
Free Length
100 mm

Details

Approach Angle
95°
Standards
DIN 8024
Item
Boring bar
Coolant Through
Yes
ISO Number
A25R SCLCR/L09
Application
Internal longitudinal turning
Series
GARANT Master, GARANT Master Turn
Center Offset
13.5 mm
Insert Shape
80 Degrees Diamond
Shank Type
Boring bar
Cutting Direction
Left-Hand

Description

GARANT Master Turn boring bar, steel spiral flutes 25/09 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R SCLCR/L09 suitable indexable insert: CC 09T3 Minimum pre-drill Diametermin: 27 mm Center offset L3: 13.5 mm Clamping height L2: 23 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.