Master Turn Boring Bar, Steel Spiral Flutes, A25R SCLCR12, for CC 4 Inserts, Right-Hand

  • Mfr # 260030 25/12

  • Zoro # G614820435


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

Series
GARANT Master, GARANT Master Turn
Cutting Direction
Right-Hand
Size
25/12
Application
Internal longitudinal turning
Free Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260030 25/12
Zoro #
G614820435
UPC #
-
Country of Origin
Austria

Dimensions

Size
25/12
Free Length
100 mm
Shank Dia.
25 mm
Insert Size
12 mm
Min. Pre-Drill Diameter Dmin
27 mm
Head Length
43 mm
Overall Length
200 mm
Max. Bore Dia.
3 x D
Clamping Height
23 mm

Details

Series
GARANT Master, GARANT Master Turn
Cutting Direction
Right-Hand
Application
Internal longitudinal turning
Item
Boring bar
Standards
DIN 8024
Approach Angle
95°
Insert Shape
80 Degrees Diamond
Center Offset
13.5 mm
ISO Number
A25R SCLCR/L12
Coolant Through
Yes
Shank Type
Boring bar

Description

GARANT Master Turn boring bar, steel spiral flutes 25/12 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: A25R SCLCR/L12 suitable indexable insert: CC 1204 Minimum pre-drill Diametermin: 27 mm Center offset L3: 13.5 mm Clamping height L2: 23 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.