
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
265936 NL
Zoro #
G314822920
UPC #
-
Country of Origin
Germany
Dimensions
Max. Cutting Depth (ap max)
0.2 mm
Insert Thickness
4 mm
Corner Radius
0.8 mm
Insert Size
442
Cutting Depth
0.01 mm
Min. Cutting Depth (ap min)
0.01 mm
Details
Cutting Edge
NL
Insert Style
CCGW
Cutting Conditions
Continuous
Insert Material
MCD
Insert Shape
80 Degrees Diamond
No. of Edges
1
Item
Indexable Insert for Turning
Inscribed Circle
4
Coating
Uncoated
Facility For Resharpening
yes
Cutting Edge Version
NL
Insert Application
Finishing
ISO Number
CCGW 120408 FN
Grade
MCD
Description
MCD mono-crystalline diamond, laser-profiled cutting edges. Honing for long-chipping non-ferrous metals. Application: For very fine machining for the best finishing surfaces. Recommendation: For the best results, use the GARANT Master Eco system. Alternatively all suitable ISO tool holders and boring bars can be used. Facility for resharpening: yes Grade: MCD Cutting edge NL Cutting depth ap: 0.01 0.2 mm Feed f: 0.005 0.1 mm/rev. Cutting speed vc main application: 150 1600 m/min
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.