Micro-Adjustable Boring Head, with ER25 Connection, Projection: 65 mm
- Mfr # 237548 ER25
- Zoro # G015356380
product price:
$
844.99
/ea
Free Shipping & Returns
Key Features
Overall Length
214 mm
Shank
ISO 9766
Shank Dia.
32 mm
Reach Length
127 mm
Depth Limit (Indexable Drill)
4 x D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237548 ER25
- Zoro #
- G015356380
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Max. Adjustment Limit
- 0.35 mm
- Point Angle
- 180 Deg
- Coolant Through
- Yes
- Series
- HOLEX Pro
- Overhang
- 154 mm
- No. of Cutting Edges
- 1
- Connection
- ER25
- Machining Strategy
- HPC
Dimensions
- Overall Length
- 214 mm
- Shank Dia.
- 32 mm
- Reach Length
- 127 mm
- Depth Limit (Indexable Drill)
- 4 x D
- Shank Length
- 60 mm
- Size (in.)
- 1-7/32 in
Description
With integral taper. Simple connection to ER collet chucks. Adjustment accuracy 0.002 mm on the 0. Application: Best with insert No. 237695 237698. Note: During the extraction cycle ensure cutting edge orientation ±20 Deg! Insert toolholder No. 237604 1 for extending the 0 range to 47.9 59.1 mm. Through-coolant: yes suitable indexable insert: CC..0602.. Boring range 0: 39.9 51.1 mm Reach L1: 65 mm Insert screw: 237606 size 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.