Shop GARANT
See all product information
Create Account
Micro-Adjustable Boring Head, with ER32 Connection, Projection: 75 mm
- Mfr # 237548 ER32
- Zoro # G315356370
product price:
$
892.99
/ea
Free Shipping & Returns
Key Features
Overall Length
126 mm
Shank
ISO 9766
Shank Dia.
25 mm
Depth Limit (Indexable Drill)
2 x D
No. of Cutting Edges
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237548 ER32
- Zoro #
- G315356370
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 126 mm
- Shank Dia.
- 25 mm
- Depth Limit (Indexable Drill)
- 2 x D
- Reach Length
- 49 mm
- Shank Length
- 56 mm
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- No. of Cutting Edges
- 1
- Point Angle
- 180 Deg
- Coolant Through
- Yes
- Series
- HOLEX Pro
- Overhang
- 70 mm
- Connection
- ER32
- Max. Adjustment Limit
- 0.3 mm
- Machining Strategy
- HPC
Description
With integral taper. Simple connection to ER collet chucks. Adjustment accuracy 0.002 mm on the 0. Application: Best with insert No. 237695 237698. Note: During the extraction cycle ensure cutting edge orientation ±20 Deg! Insert toolholder No. 237604 2 for extending the 0 range to 64.9 81.1 mm. Through-coolant: yes suitable indexable insert: CC..0602.. Boring range 0: 50.9 67.1 mm Reach L1: 75 mm Insert screw: 237606 size 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.