Micro-Adjustable Boring Head, with HW80 Connection, Projection: 140 mm
- Mfr # 237600 HW80
- Zoro # G815356368
product price:Â
$
1,714.99
/ea
Free Shipping & Returns
Key Features
Overall Length
137 mm
Shank Dia.
32 mm
Shank
ISO 9766
Depth Limit (Indexable Drill)
2 x D
Coolant Through
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237600 HW80
- Zoro #
- G815356368
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 137 mm
- Shank Dia.
- 32 mm
- Depth Limit (Indexable Drill)
- 2 x D
- Reach Length
- 55 mm
- Shank Length
- 60 mm
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- Coolant Through
- Yes
- Max. Adjustment Limit
- 0.3 mm
- No. of Cutting Edges
- 1
- Overhang
- 77 mm
- Point Angle
- 180 Deg
- Series
- HOLEX Pro
- Machining Strategy
- HPC
- Connection
- HW80
Description
Adjustment accuracy 0.002 mm on the 0 via vernier. Application: Best with insert No. 237695 237698. With arbor No. 237651 237656. Note: Insert toolholder 237604 5 for extending the 0 range from 104.9 to 134.1. Through-coolant: yes suitable indexable insert: CC..09T3.. Boring range 0: 115.9 153.1 mm Reach L1: 140 mm Insert screw: 237606 size 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.