Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM32TSS20FSCLPL09, 99.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 1144646
- Zoro # G3567774
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Overall Length
99.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM32TSS20FSCLPL09
Shank Dia.
32.00mm
Insert Size
09T308 (32.52)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1144646
- Zoro #
- G3567774
- UPC #
- 4059782124981
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM32TSS20FSCLPL09
- Cutting Direction
- Left Hand
- Rake
- 0 Degrees Axial, 2 Degrees Radial
- Side Cutting Edge Angle
- -5 Degrees
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- Compatible Hardware
- Screw Clamp
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 13.00mm
- ISO Number
- KM32TSS20FSCLPL09
- Standards
- ISO 26622
- Insert Clearance Angle
- 11 Degrees
- Insert Style
- CP
- Approach Angle
- 95 Degrees
Dimensions
- Overall Length
- 99.95mm
- Shank Dia.
- 32.00mm
- Insert Size
- 09T308 (32.52)
- Max. Bore Depth
- 60.00mm
- Insert Cutting Edge Length
- 9.67mm
- Min. Bore Dia.
- 25.00mm
- Connection Size
- KM32TS
- Wire Rope Length
- 99.95mm
- Length
- 99.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 99.95mm, KM32TSS20FSCLPL09, 95 Degrees , 13.00mm, Screw Clamp, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.