Shop GARANT
See all product information
Create Account
Micro-Boring Head, Diameter: 0.3 mm to 7.1 mm
- Mfr # 237490
- Zoro # G915356398
product price:Â
$
1,355.99
/ea
Free Shipping & Returns
Key Features
Shank
ISO 9766
Shank Dia.
40 mm
Coolant Through
Yes
Size
48 - 65 mm
Version
8 x D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237490
- Zoro #
- G915356398
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Coolant Through
- Yes
- Version
- 8 x D
- No. of Cutting Edges
- 2
Dimensions
- Shank Dia.
- 40 mm
- Size
- 48 - 65 mm
- Reach Length
- 422.3 mm
- Shank Length
- 70 mm
Description
Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the 0. Application: With cutting insert No. 237621, adapter No. 237624 and insert No. 237625. Through-coolant: yes External 0 D1: 25 mm 0 D3: 4 mm Reach L1: 25 mm Shank 0 D2: 10 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.