Shop ULTRA-DEX USA

Indexable Boring Bar, HM06J STUCL1.2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-005
  • Zoro # G9231582

product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
Rake
Positive
Left/Right Hand
Left Hand
Min. Bore
0.410"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
940-000-005
Zoro #
G9231582
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM06J STUCL1.2
Rake
Positive
Left/Right Hand
Left Hand
Min. Bore
0.410"
For Use With
TCMT 1.21.20.5
ANSI Number
HM06J STUCL1.2
Inscribed Circle
5/32"
Type
Turning
Style
Coolant-Thru
Cutting Edge Type
-3 Degrees
Mounting Style
Screw Lock
Lead Angle
-3 Degrees
Cutting Direction
Left Hand
Vibration Dampening
Yes
Coolant Fed
Coolant Through
Insert Inscribed Circle
5/32 in
Center to Cutting Tip
0.2030 in
Number of Inserts
1
Head Material
Heavy Metal
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Insert Style
TCMT
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Container Type
Coolant-Thru
Compatible Product Type
TCMT 1.21.20.5
Sensor Body Style
Coolant-Thru

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.375"
Insert Thickness
0.0781"
Insert Size
1.21.20.5
Shank Dia.
3/8 in
Min. Bore Dia.
0.4100 in
Wire Rope Length
4-1/2 in
Length
4-1/2 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-1/2 in, HM06J STUCL1.2, 0.2030 in, MTS-184 Insert Screw, T-6 Key, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.