Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCD End Mill for Aluminum, Dragging Cut, Coolant Through, 8 mm

  • Mfr # 209801 8

  • Zoro # G614382940


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Milling Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209801 8
Zoro #
G614382940
UPC #
-
Country of Origin
Germany

Dimensions

Milling Dia.
8 mm

Description

High performance PCD slot drill for high metal removal rates. Axial angle positive. a = 2 Deg. Dragging cut for standard applications. Through-coolant: yes Tolerance nominal Dia. h10 No. of teeth Z: 2 Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 2 Flute length Lc: 20 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 7.4 mm Overall length L: 80 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.