
PCD Turning Insert, Diamond, CCGT060204FN
Mfr # 265807 N
Zoro # G714822766
product price: $72.99
/eaKey Features
Max. Cutting Depth (ap max)
2.5 mm
Insert Style
CCGT
Cutting Conditions
Continuous
No. of Edges
1
Grade
PCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
265807 N
Zoro #
G714822766
UPC #
-
Country of Origin
Germany
Dimensions
Max. Cutting Depth (ap max)
2.5 mm
Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.1 mm
Cutting Depth
0.1 mm
Insert Thickness
1.5 mm
Details
Insert Style
CCGT
Cutting Conditions
Continuous
No. of Edges
1
Grade
PCD
ISO Number
CCGT 060204 FN
Inscribed Circle
2
Item
Indexable Insert for Turning
Cutting Edge
N
Cutting Edge Version
Aluminum
Rake
6°
Insert Application
Semi-roughing
Insert Material
PCD
Insert Shape
80 Degrees Diamond
Description
PCD Polycrystalline diamond, fine grain. Neutral, without chip breaker. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge N Cutting depth ap: 0.1 2.5 mm Feed f: 0.03 0.4 mm/rev. Cutting speed vc for alu < 10 % Si: 300 2000 m/min Cutting speed vc for non-ferrous metals: 300 1500 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.