Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCD Turning Insert, Diamond, CCGT09T302FN

  • Mfr # 265812 TWF

  • Zoro # G714822650


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
0.1 mm
ISO Number
CCGT 09T302 FN
Min. Cutting Depth (ap min)
0.1 mm
Insert Material
PCD
Inscribed Circle
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265812 TWF
Zoro #
G714822650
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
0.1 mm
Min. Cutting Depth (ap min)
0.1 mm
Insert Thickness
2.5 mm
Corner Radius
0.2 mm
Insert Size
09T302
Max. Cutting Depth (ap max)
1 mm

Details

ISO Number
CCGT 09T302 FN
Insert Material
PCD
Inscribed Circle
3
Cutting Edge Version
TWF
Insert Application
Finishing
Item
Indexable Insert for Turning
Rake
No. of Edges
1
Grade
PCD
Insert Style
CCGT
Insert Shape
80 Degrees Diamond
Cutting Conditions
Continuous
Cutting Edge
TWF

Description

PCD Polycrystalline diamond, fine grain. Finishing, sharp edges for low cutting pressure. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge TWF Cutting depth ap: 0.1 1 mm Feed f: 0.03 0.2 mm/rev. Cutting speed vc for alu < 10 % Si: 400 3500 m/min Cutting speed vc for GCRP: 400 900 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.