Zoro Homepage

PCD Turning Insert, Diamond, CCGT09T308FR

  • Mfr # 265823 TWN

  • Zoro # G714822698


product price: $198.99
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
265823 TWN
Zoro #
G714822698
UPC #
-
Country of Origin
Germany

Description

PCD Polycrystalline diamond, fine grain. Roughing, stable cutting edge for large cutting depths. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge TWN Cutting depth ap: 0.5 7.5 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc for alu < 10 % Si: 400 3500 m/min Cutting speed vc for non-ferrous metals: 300 2200 m/min