Zoro Homepage

PCD Turning Insert, Diamond, CCGT120404FN

  • Mfr # 265827 TWF

  • Zoro # G814822536


product price: $120.99
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
265827 TWF
Zoro #
G814822536
UPC #
-
Country of Origin
Germany

Description

PCD Polycrystalline diamond, fine grain. Finishing, sharp edges for low cutting pressure. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge TWF Cutting depth ap: 0.3 1 mm Feed f: 0.03 0.2 mm/rev. Cutting speed vc for alu < 10 % Si: 400 3500 m/min Cutting speed vc for GCRP: 400 900 m/min