Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCD Turning Insert, Diamond, VCGT110301FN

  • Mfr # 265872 N

  • Zoro # G914821828


product price: $94.75
/ea
Free Shipping & Returns

Key Features

Cutting Edge
N
Cutting Conditions
Continuous
Inscribed Circle
2
Insert Application
Semi-roughing
Rake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265872 N
Zoro #
G914821828
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.1 mm
Min. Cutting Depth (ap min)
0.1 mm
Cutting Depth
0.1 mm
Insert Thickness
2 mm
Max. Cutting Depth (ap max)
2.5 mm
Insert Size
110301

Details

Cutting Edge
N
Cutting Conditions
Continuous
Inscribed Circle
2
Insert Application
Semi-roughing
Rake
ISO Number
VCGT 110301 FN
Grade
PCD
Insert Material
PCD
Insert Style
VCGT
Item
Indexable Insert for Turning
Insert Shape
35 Degrees Diamond
Cutting Edge Version
Aluminum
No. of Edges
1

Description

PCD Polycrystalline diamond, fine grain. Neutral, without chip breaker. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge N Cutting depth ap: 0.1 2.5 mm Feed f: 0.03 0.4 mm/rev. Cutting speed vc for alu < 10 % Si: 300 2000 m/min Cutting speed vc for non-ferrous metals: 300 1500 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.