
PCD Turning Insert, Diamond, VCGT110302FN
Mfr # 265877 TWF
Zoro # G314821695
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Inscribed Circle
2
Rake
6°
Insert Size
110302
Corner Radius
0.2 mm
Insert Material
PCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
265877 TWF
Zoro #
G314821695
UPC #
-
Country of Origin
Germany
Dimensions
Insert Size
110302
Corner Radius
0.2 mm
Cutting Depth
0.1 mm
Max. Cutting Depth (ap max)
1 mm
Insert Thickness
2 mm
Min. Cutting Depth (ap min)
0.1 mm
Details
Inscribed Circle
2
Rake
6°
Insert Material
PCD
Insert Application
Finishing
Insert Shape
35 Degrees Diamond
Cutting Conditions
Continuous
No. of Edges
1
Cutting Edge Version
TWF
Grade
PCD
Insert Style
VCGT
ISO Number
VCGT 110302 FN
Item
Indexable Insert for Turning
Cutting Edge
TWF
Description
PCD Polycrystalline diamond, fine grain. Finishing, sharp edges for low cutting pressure. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge TWF Cutting depth ap: 0.1 1 mm Feed f: 0.03 0.2 mm/rev. Cutting speed vc for alu < 10 % Si: 400 3500 m/min Cutting speed vc for GCRP: 400 900 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.