Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # 4166564
  • Zoro # G2911723

product price: 
$
12.85
/ea
Sold in multiples of 5 for $64.25

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166564
Zoro #
G2911723
UPC #
-
Country of Origin
Canada
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T3081P
Cutting Direction
Neutral
ANSI Number
TCMT32521P
Super Alloy (S) Compatibility
Yes
Coating
Tin
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
3
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Coating Process
CVD
Shape
Triangle
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
On One Side
Finish - Machining
TiN
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
TN30M
Chip-Breaker Code
1P
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
3
ANSI Code
TCMT32521P
Included Angle
60 Degrees
Secondary Material Application
Nickel, Steel, Titanium
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Thickness
0.1562 in
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.