
Power Drill Indexable Drill, with ABS Shank, 3XD, Diameter: 30 mm
Mfr # 234020 30
Zoro # G615355202
product price: $680.99
/ea
Free Shipping & Returns
Key Features
Boring Range
65.5 - 87.1 mm
Connection
ER40
Size
30 mm
Standard
ISO 15488-B
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234020 30
Zoro #
G615355202
UPC #
-
Country of Origin
Germany
Dimensions
Size
30 mm
Reach Length
85 mm
Details
Item
Two-edged head
Boring Range
65.5 - 87.1 mm
Connection
ER40
Standard
ISO 15488-B
Coolant Through
Yes
Description
The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5xD. Application: With indexable inserts No. 234030 234098. Suitable for: Inserts SOGX 100408. Overhang LA: 125 mm ABS shank 0 Ds: 50 mm ISO code indexable insert: SOGX 100408 Pack of insert screws: 239700 10IP 2.8 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.