Zoro Homepage

Power Q Double High Feed Rate Milling Cutter, with Plain Shank, 40mm Diameter, 4 Inserts

  • Mfr # 213002 40/4

  • Zoro # G616120991


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
40 mm
Number of Teeth
4
Cutting Angle
15°
Overall Length
200 mm
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213002 40/4
Zoro #
G616120991
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
40 mm
Overall Length
200 mm
Shank Dia.
32 mm
Diameter 3
30 mm
Ramping Length for αmax
27.55 mm

Details

Number of Teeth
4
Cutting Angle
15°
Item
Copy mill
Series
Power Q
Fz Helix
0.8
Coolant Through
Yes
Dia/No. of Cutting Edges
40 mm/4
Circular Interpolation Milling - Dmax
78 mm
Tool Exchange
PowerCard
Overhang
120 mm
Shank Type
Plain shank
Circular interpolation milling ap
1.2 mm
Axial Rake Angle
-6°
Machining Strategy
HPC
Circular Interpolation Milling - Dmin
70 mm
Ramping Angle
1.25°

Description

Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 7 10IP- 2.8Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 30 mm Overhang L1: 120 mm Overall length Ltot: 200 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.