Zoro Homepage

Power Q Mini High Feed Rate Milling Cutter, with Bore, 40mm Diameter, 5 Inserts

  • Mfr # 213058 40/5

  • Zoro # G316121007


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
5
Cutting Dia.
40 mm
Overall Length
40 mm
Series
Power Q
Cutting Angle
20°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213058 40/5
Zoro #
G316121007
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
40 mm
Overall Length
40 mm
Mounting Bore Dia.
16 mm
Free length
40 mm
Diameter 3
34 mm
Ramping Length for αmax
32.4 mm

Details

Number of Teeth
5
Item
Copy mill
Series
Power Q
Cutting Angle
20°
Axial Rake Angle
-10°
Fz Helix
0.8
Machining Strategy
HPC
Circular interpolation milling ap
1 mm
Shank Type
with bore
Tool Exchange
PowerCard
Ramping Angle
0.62°
Coolant Through
Yes
Dia/No. of Cutting Edges
40 mm/5
Circular Interpolation Milling - Dmin
74 mm
Circular Interpolation Milling - Dmax
78 mm

Description

Version: High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges. Spare part: Pack of insert screws No. 219799 9 7IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D3: 34 mm Overall length Ltot: 40 mm Mounting bore : 16 mm Circular interpolation millingDmin: 74 mm Circular interpolation millingDmax: 78 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.