Zoro Homepage

Power Q Mini High Feed Rate Milling Cutter, with Threaded Shank, 35mm Diameter, 5 Inserts

  • Mfr # 213056 35/5

  • Zoro # G316120956


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
20°
Series
Power Q
Number of Teeth
5
Cutting Dia.
35 mm
Overall Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213056 35/5
Zoro #
G316120956
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
35 mm
Overall Length
40 mm
Diameter 3
29 mm
Diameter 2
29 mm
Ramping Length for αmax
27.4 mm
Diameter 1
17 mm
Free length
40 mm

Details

Cutting Angle
20°
Series
Power Q
Number of Teeth
5
Item
Copy mill
Coolant Through
Yes
Circular interpolation milling ap
1 mm
Machining Strategy
HPC
Ramping Angle
0.73°
Circular Interpolation Milling - Dmax
68 mm
Mounting Thread
M16
Circular Interpolation Milling - Dmin
64 mm
Dia/No. of Cutting Edges
35 mm/5
Fz Helix
0.8
Axial Rake Angle
-10°
Shank Type
with threaded shank
Tool Exchange
PowerCard

Description

Version: High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges. Spare part: Pack of insert screws No. 219799 9 7IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D1 h6: 17 mmD2: 29 mmD3: 29 mm Overall length Ltot: 40 mm Mounting thread M: M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.