Zoro Homepage

Power Tang Square Tangential Shoulder Mill, with Bore, 50mm Diameter, 3 Effective Inserts

  • Mfr # 215126 50/3

  • Zoro # G516121012


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
50 mm
Series
Power Tang
Overall Length
70 mm
Insert Screw
219882 (15IP; 3.0 Nm)
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215126 50/3
Zoro #
G516121012
UPC #
-
Country of Origin
Sweden

Dimensions

Cutting Dia.
50 mm
Overall Length
70 mm
Mounting Bore Dia.
27 mm
Max. Cutting Depth
47 mm
Dia./Effective Inserts
50 mm/3

Details

Item
End / face mill
Series
Power Tang
Insert Screw
219882 (15IP; 3.0 Nm)
Cutting Angle
90°
Coolant Through
Yes
Milling Application
Corner milling
Number of Effective Inserts
3
Shank Type
with bore
Number of Indexable Inserts
12
Tool Exchange
PowerCard

Description

Version: Maximum stability due to tangentially arranged inserts. High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 12 maximum cutting depth ap max: 47 mm Overall length Ltot: 70 mm Mounting bore : 27 mm Pack of insert screws: 219882 15IP- 3.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.