Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tang Square Tangential Shoulder Mill, with Bore, 50mm Diameter, 5 Effective Inserts

  • Mfr # 215122 50/5

  • Zoro # G116120989


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
50 mm
Cutting Angle
90°
Insert Screw
219882 (15IP; 3.0 Nm)
Series
Power Tang
Overall Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215122 50/5
Zoro #
G116120989
UPC #
-
Country of Origin
Sweden

Dimensions

Cutting Dia.
50 mm
Overall Length
40 mm
Free length
40 mm
Max. Cutting Depth
12 mm
Mounting Bore Dia.
22 mm

Details

Cutting Angle
90°
Insert Screw
219882 (15IP; 3.0 Nm)
Series
Power Tang
Item
End / face mill
Milling Application
Corner milling
Shank Type
with bore
Number of Teeth
5
Effective Dia/Overhang
50 mm/5 mm
Tool Exchange
PowerCard
Coolant Through
Yes

Description

Version: Maximum stability due to tangentially arranged inserts. High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard maximum cutting depth ap max: 12 mm Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: LO.. 130708 Pack of insert screws: 219882 15IP- 3.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.