Zoro Homepage

Power Tang Square Tangential Shoulder Mill, with Bore, 63mm Diameter, 8 Effective Inserts

  • Mfr # 215122 63/8

  • Zoro # G216120995


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
63 mm
Insert Screw
219882 (15IP; 3.0 Nm)
Overall Length
40 mm
Series
Power Tang
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215122 63/8
Zoro #
G216120995
UPC #
-
Country of Origin
Sweden

Dimensions

Cutting Dia.
63 mm
Overall Length
40 mm
Mounting Bore Dia.
27 mm
Free length
40 mm
Max. Cutting Depth
12 mm

Details

Item
End / face mill
Insert Screw
219882 (15IP; 3.0 Nm)
Series
Power Tang
Cutting Angle
90°
Shank Type
with bore
Tool Exchange
PowerCard
Effective Dia/Overhang
63 mm/8 mm
Number of Teeth
8
Milling Application
Corner milling
Coolant Through
Yes

Description

Version: Maximum stability due to tangentially arranged inserts. High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard maximum cutting depth ap max: 12 mm Overall length Ltot: 40 mm Mounting bore : 27 mm suitable indexable insert: LO.. 130708 Pack of insert screws: 219882 15IP- 3.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.