
Power Tang Square Tangential Shoulder Mill, with Threaded Shank, 32mm Diameter, 3 Effective Teeth
Mfr # 215974 32/3
Zoro # G316121052
product price: $861.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219868 2 (8IP; 1.2 Nm)
Cutting Dia.
32 mm
Cutting Angle
90
Overall Length
50 mm
Series
Power Tang
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215974 32/3
Zoro #
G316121052
UPC #
-
Country of Origin
Sweden
Dimensions
Cutting Dia.
32 mm
Overall Length
50 mm
Shank Size
M16
Diameter 2
30 mm
Max. Cutting Depth
39 mm
Diameter 1
17 mm
Details
Insert Screw
219868 2 (8IP; 1.2 Nm)
Cutting Angle
90
Item
End / face mill
Series
Power Tang
Coolant Through
Yes
Tool Exchange
PowerCard
Number of Effective Inserts
3
Shank Type
With Threaded Shank
Dia/Effective Teeth
32 mm/3
Number of Indexable Inserts
15
Mounting Thread
M16
Milling Application
Corner milling
Overhang
50 mm
Description
GARANT Power Tang 90 deg. tangential high-performance shoulder mill 32/3 mmNumber of effective inserts Zeff: 3 Number of indexable inserts: 15 maximum cutting depth ap max: 39 mm Overall length Ltot: 50 mmD1 h6: 17 mmD2: 30 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.