Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tang Square Tangential Shoulder Mill, with Weldon Flat, 40mm Diameter, 4 Effective Teeth

  • Mfr # 215972 40/4

  • Zoro # G116120965


product price: $1,596.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
40 mm
Insert Screw
219868 2 (8IP; 1.2 Nm)
Shank Dia.
32 mm
Overall Length
131 mm
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215972 40/4
Zoro #
G116120965
UPC #
-
Country of Origin
Sweden

Dimensions

Cutting Dia.
40 mm
Shank Dia.
32 mm
Overall Length
131 mm
Max. Cutting Depth
47 mm
Shank Size
32

Details

Insert Screw
219868 2 (8IP; 1.2 Nm)
Cutting Angle
90°
Item
End / face mill
Series
Power Tang
Milling Application
Corner milling
Overhang
69 mm
Number of Effective Inserts
4
Dia/Effective Teeth
40 mm/4
Coolant Through
Yes
Number of Indexable Inserts
24
Shank Type
Weldon Shank
Tool Exchange
PowerCard

Description

GARANT Power Tang 90 deg. tangential high-performance shoulder mill 40/4 mmNumber of effective inserts Zeff: 4 Number of indexable inserts: 24 maximum cutting depth ap max: 47 mm Overhang L1: 69 mm Overall length Ltot: 131 mm ShankDs h6: 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.