Shop GARANT
See all product information
Create Account
Precision Boring Set, with HW63 Connection, Boring Range: 86 mm - 302 mm
- Mfr # 237570 HW63
- Zoro # G715356376
product price:Â
$
4,088.99
/ea
Free Shipping & Returns
Key Features
Overall Length
122 mm
Shank Dia.
25 mm
Shank
ISO 9766
Overhang
56 mm
Machining Strategy
HPC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237570 HW63
- Zoro #
- G715356376
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 122 mm
- Shank Dia.
- 25 mm
- Reach Length
- 39 mm
- Shank Length
- 56 mm
- Depth Limit (Indexable Drill)
- 2 x D
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- Overhang
- 56 mm
- Machining Strategy
- HPC
- Max. Adjustment Limit
- 0.25 mm
- Point Angle
- 180 Deg
- No. of Cutting Edges
- 1
- Coolant Through
- Yes
- Series
- HOLEX Pro
Description
Complete precision boring set for 0 86 302 mm, with fine boring head no. 237571, insert toolholder and accessories in a case. Can be extended with indexable insert holder no. 237573 242-402 up to 0 402 mm. Adjustment accuracy 0.01 mm per graduation/with vernier 0.002 mm on the 0. Application: Insert toolholders with suitable standard ISO insert type CC..09T3.. Supplied with: 1 fine boring head: 237571 HW63 1 each insert toolholder: No. 237573 86-138 for 0 86, 138 No. 237573 136-220 for 0 136, 220 No. 237573 188-302 for 0 188, 302 1 each support: No. 237574 86 for No. 237573 86-138 No. 237574 136 for No. 237573 136-220, 188-302 and 242-402 1 each pressure pad: No. 237575 86 for No. 237573 86-138 No. 237575 136 for No. 237573 136-220, 188-302 and 242-402 1 insert: No. 260058 CU7010 or use CC.. 09T3 Spare part: Insert screw No. 219805. Recommendation: Best with indexable inserts No. 237697 and No. 237698. Through-coolant: yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.