Shop GARANT
See all product information
Create Account
Precision Boring Set, with HW63 Connection, Boring Range: 9.75 mm - 88.1 mm
- Mfr # 237586 HW63
- Zoro # G715356383
product price:Â
$
3,184.99
/ea
Free Shipping & Returns
Key Features
Overall Length
185 mm
Shank
ISO 9766
Shank Dia.
32 mm
Connection
HW63
Machining Strategy
HPC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237586 HW63
- Zoro #
- G715356383
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 185 mm
- Shank Dia.
- 32 mm
- Depth Limit (Indexable Drill)
- 4 x D
- Reach Length
- 103 mm
- Shank Length
- 60 mm
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- Connection
- HW63
- Machining Strategy
- HPC
- Coolant Through
- Yes
- Overhang
- 125 mm
- Point Angle
- 180 Deg
- Max. Adjustment Limit
- 0.3 mm
- Series
- HOLEX Pro
- No. of Cutting Edges
- 1
Description
With fine boring head No. 237591, boring bars and accessories in a case. Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the 0. 0 adjustment with minimum backlash. For 0 9.75 88.1 mm Application: For boring bars with shank 0 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602... Supplied with: 1 spindle nose: No. 237591 HW63 1 each boring bar max. boring length: No. 237630 0 9.75 15.1 mm 30 mm, No. 237632 0 14.75 20.1 mm 51 mm, No. 237634 0 19.75 25.1 mm 72 mm, No. 237636 0 24.75 30.1 mm 82 mm. 1 each boring bar max. boring length: No. 237640 0 29.75 48.1 mm 85 mm, No. 237642 0 47.75 88.1 mm 85 mm. 1 insert toolholder for the bridge: No. 237564 06 1 insert: No. 260052 size CU7010 CCMT 060204 Spare part: Insert screw No. 219830. Recommendation: Best with indexable inserts No. 237695 and No. 237696. Through-coolant: yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.