Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Dial Indicator, IP67, Shock-Resistant, Measuring Range / Body Diameter: 10/58 mm

  • Mfr # 432210 10/58

  • Zoro # G614556815


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Standards
DIN 878
IP Rating
IP 67
Measurement Technology
Analogue
Body Dia.
58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432210 10/58
Zoro #
G614556815
UPC #
-
Country of Origin
Germany

Dimensions

Body Dia.
58 mm
Clamping Shank Dia. (h6)
8 mm

Details

Graduations
0.01 mm
Item
dial gauge
Standards
DIN 878
IP Rating
IP 67
Measurement Technology
Analogue
Rotatable Dial Face
Yes
Reading per Pointer Revolution
1 mm
Adjustable Tolerance Marks
Yes
Packaging
sturdy box
Gauging Force
0.9 N
Measuring Range
10 mm
Max. Permissible Error
15 µm

Description

Dial indicators with protection against splashed water, oil and dirt. Contact point on plunger spindle sealed by rubber bellows, sealed by protective sleeve at the top. Back wall sealed, glass and outer ring tightly screwed. Clamping shank Diameter 8 mm h6. Standard: Shock-resistant precision dial indicators. Clamping shank Diameter 8 mm h6 hardened and ground. Outer ring of dial face can be rotated to zero the dial. Outer ring with 2 adjustable tolerance pointers. Central pointer for 1/100 mm reading, small pointer on sub-scale for 1 mm reading. Function: IP67: Protected against intermittent immersion in water and protected against penetration by dust dust-tight also completely protected against touching. Optional extras: Special contact points No. 434900, 434910, 434915.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.