Zoro Homepage

Precision Dial Indicator, Shock-Resistant, Measuring Range / Body Diameter: 1/58 mm

  • Mfr # 433090 1/58

  • Zoro # G914556713


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 mm
Standards
Manufacturer's standard
Gauging Force
1.5 N
Measuring Range
1 mm
Max. Permissible Error
5 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433090 1/58
Zoro #
G914556713
UPC #
-
Country of Origin
Germany

Dimensions

Body Dia.
58 mm

Details

Graduations
0.001 mm
Item
dial gauge
Standards
Manufacturer's standard
Gauging Force
1.5 N
Measuring Range
1 mm
Max. Permissible Error
5 µm
Measurement Technology
Analogue
Packaging
sturdy box
Reading per Pointer Revolution
0.2 mm

Description

Strong, satin chrome plated brass casing, unbreakable dial glass. Clamping shank Diameter 8 mm h6, hardened and ground. High accuracy version. The most important parts of the mechanism are jewel-mounted. Central pointer for 1/1000 mm reading. Outer ring of dial face can be rotated to zero the dial. Nearly constant measuring force over the entire measuring range. High-quality shock absorption for particularly long working life. Dimensions to DIN EN ISO 463, issue June 2006. Optional extras: Special contact points No. 434900, 434910, 434915.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.