Shop GARANT
See all product information
Create Account
Reducer HW50, Connection: HW32
- Mfr # 237670 HW32
- Zoro # G215832158
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Length
147 mm
Size
17
Series
Power Drill
Shank
ABS
Coolant Through
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237670 HW32
- Zoro #
- G215832158
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Series
- Power Drill
- Shank
- ABS
- Coolant Through
- Yes
- Point Angle
- 180 Deg
- No. of Cutting Edges
- 2
- Connection
- HW32
- Machining Strategy
- HPC
- Overhang
- 116 mm
Dimensions
- Overall Length
- 147 mm
- Size
- 17
- Reach Length
- 85 mm
- ABS Shank Sizes
- 50 mm
- Depth Limit (Indexable Drill)
- 5 x D
Description
Reducer HW50 HW32 Length L: 28 mm Overhang dimension A: 44 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.