
Roughing End Mill, Uncoated, 40 mm
Mfr # 192970 40
Zoro # G614378738
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
40 mm
Coolant Through
no
Number of Flutes
6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192970 40
Zoro #
G614378738
UPC #
-
Country of Origin
Austria
Dimensions
Milling Diameter
40 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
k12
Shank Dia.
25 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Length of Cut
32 mm
Overall Length
95 mm
Details
Coolant Through
no
Number of Flutes
6
Color Ring
without
Milling profile
NR
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Helix Angle
30 Degrees
Cutting Direction
horizontal and oblique
End Mill Style
Square
Type of Product
End Mill
End Mill Material
Cobalt High Speed Steel
Finish
uncoated
Shank Type
DIN 1835 B to h6
Description
Relief ground knuckle form profile. End face recessed. Wide lands permit frequent regrinding without losing the profile. Advantage: For roughing at low cutting depths predominantly face milling. Very reliable due to lower load on the machine spindle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.