Zoro Homepage

Round Die, HSS, 3/4-16

  • Mfr # 142620 3/4-16

  • Zoro # G311460484


product price: $64.89
/ea

Key Features

Die Shape
Round
Thread Type
UNF Metric
Die Material
High Speed Steel
Thread Direction
right-hand
Outside Dia. (In.)
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142620 3/4-16
Zoro #
G311460484
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
3/4"-16
Outside Dia. (In.)
45 mm
Tap Thread Size
3/4/2016
Height
14 mm
Thread Size
3/4-16 UNF
Thread Dia.
19.05 mm

Details

Item
Die
Die Shape
Round
Thread Type
UNF Metric
Die Material
High Speed Steel
Thread Direction
right-hand
Standards
EN 22568
Tolerance Class
2A
Flank Angle
60°
Threads per in.
16

Description

Round Die, HSS, 3/4-16. Version: Closed- pre-slit form- with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For UNF uniform fine threads ASME - B1.1. Tolerance class: 2A Threads per inch: 16 Thread Dia: 19.05 mm External Dia: 45 mm Height: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.