
Semi-Roughing End Mill, TiAlN Coated, 18 mm
Mfr # 191720 18
Zoro # G714375743
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Tolerance Nominal Diameter
k12
Type of Product
End Mill
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Correction Factor Fz
1.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191720 18
Zoro #
G714375743
UPC #
-
Country of Origin
Japan
Dimensions
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Shank Dia.
16 mm
Milling Diameter
18 mm
Overall Length
92 mm
Length of Cut
32 mm
Details
Type of Product
End Mill
Correction Factor Fz
1.25
Color Ring
without
Corner Chamfer Angle
90 Degrees
Standard
DIN 844 B
Shank Tolerance
h6
Milling profile
NF
Coolant Through
no
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal, oblique and vertical
Helix Angle
27-30 Degrees
Finish
TiAlN
Number of Flutes
4
End Mill Style
Square
Description
Size 10 30 Center cutting teeth for plunging. or a considerable performance improvement with special ground chip breaker flutes. Advantage: The chip breaker flutes facilitate chip evacuation and at the same time ensure a good component surface finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.