Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Roughing End Mill, TiAlN Coated, 9 mm

  • Mfr # 191720 9

  • Zoro # G714375552


product price: $61.85
/ea

Key Features

End Mill Style
Square
Shank Tolerance
h6
Color Ring
without
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191720 9
Zoro #
G714375552
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Min. Cutting Depth
0.01 mm
Length of Cut
19 mm
Shank Dia.
10 mm
Overall Length
69 mm
Milling Diameter
9 mm

Details

End Mill Style
Square
Shank Tolerance
h6
Color Ring
without
Correction Factor Fz
1.25
Standard
DIN 844 B
Milling profile
NF
Coolant Through
no
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Cutting Direction
horizontal and oblique
Number of Flutes
4
Finish
TiAlN
Helix Angle
27-30 Degrees
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel

Description

Size 10 30 Center cutting teeth for plunging. or a considerable performance improvement with special ground chip breaker flutes. Advantage: The chip breaker flutes facilitate chip evacuation and at the same time ensure a good component surface finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.