
Semi-Roughing End Mill, Uncoated, 6 mm
Mfr # 191710 6
Zoro # G414375821
product price: $28.95
/eaKey Features
Shank Type
DIN 1835 B to h6
Shank Dia.
6 mm
Overall Length
57 mm
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191710 6
Zoro #
G414375821
UPC #
-
Country of Origin
South Africa
Dimensions
Shank Dia.
6 mm
Overall Length
57 mm
Milling Diameter
6 mm
Length of Cut
13 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Tolerance Nominal Diameter
k12
Details
Shank Type
DIN 1835 B to h6
Number of Flutes
4
End Mill Style
Square
Helix Angle
27-30 Degrees
End Mill Material
Cobalt High Speed Steel
Cutting Direction
horizontal and oblique
Finish
uncoated
Type of Product
End Mill
Standard
DIN 844 B
Coolant Through
no
Milling profile
NF
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
without
Description
Relief ground fine pitch semi-roughing profile.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.