Zoro Homepage

Short Drill Chuck, Form AD, SK 40, Clamping Range: 0.5-13mm

  • Mfr # 301425 0,5-13

  • Zoro # G214775166


product price: $456.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301425 0,5-13
Zoro #
G214775166
UPC #
-
Country of Origin
Spain

Description

For clockwise and anticlockwise rotation. With Balluff/RFID chip bore. Maximum radial run-out 20 um. Sandblasted and ground. Slim design. Targeted coolant transfer to tools with IC. Optimum holding torques at the tool. Supplied with: Torx chuck key with T-handle for high clamping force. Optional extras: Pull studs PS No. 308600 308806. Pull stud wrenches No. 308820, 308835. maximum tightening torque Md max: 14 Nm Type: slim Overhang dimension A: 76 mm External Dia D: 43 mm Spare Torx chuck key No. 625220: TX25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.