Shop GARANT
See all product information
Create Account
Short Extension for Abors, Connection: HW32
- Mfr # 237666 HW32
- Zoro # G515453176
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Size
19
Overall Length
120 mm
Series
Power Drill
Shank
ABS
Reach Length
57 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237666 HW32
- Zoro #
- G515453176
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Size
- 19
- Overall Length
- 120 mm
- Reach Length
- 57 mm
- ABS Shank Sizes
- 50 mm
- Size (in.)
- 3/4 in
- Depth Limit (Indexable Drill)
- 3 x D
Details
- Item
- Indexable Drill
- Series
- Power Drill
- Shank
- ABS
- Point Angle
- 180 Deg
- Coolant Through
- Yes
- Machining Strategy
- HPC
- Connection
- HW32
- Overhang
- 89 mm
- No. of Cutting Edges
- 2
Description
Extension short HW32 Length L: 40 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.