
Softcut High-Performance Chamfer Mill, 15 Degrees
Mfr # 215152 15
Zoro # G116121252
product price: $607.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219808 (15IP; 3.8 Nm)
Overall Length
50 mm
Coolant Through
Yes
Shank Type
with bore
Series
Softcut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215152 15
Zoro #
G116121252
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
50 mm
Mounting Bore Dia.
27 mm
Flute Length
7.5 mm
Achievable Chamfer Length
29.5 mm
Achievable Chamfer Height
7.5 mm
Largest Diameter
92 mm
Achievable Chamfer Width
27.8 mm
Details
Insert Screw
219808 (15IP; 3.8 Nm)
Coolant Through
Yes
Shank Type
with bore
Chamfer Angle
15°
Item
Indexable end mill
Series
Softcut®
Tool Exchange
PowerCard
Number of Effective Inserts
3
Number of Indexable Inserts
6
Machining Strategy
MTC
Description
Version: Robust plug-in chamfer mill. Insert seat enclosed on several sides for stabilisation of the cutters and to take up the vertical and radial forces. Application: For wide chamfers in steel fabrications. Outstandingly suitable for roughing and semi-roughing applications. Note: Stepless surfaces are achieved. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 6 Overall length Ltot: 50 mm smallestD: 35 mm largestD1: 92 mm achievable chamfer width b: 27.8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.