Zoro Homepage

Softcut High-Performance Chamfer Mill, 30 Degrees

  • Mfr # 215152 30

  • Zoro # G316121199


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219808 (15IP; 3.8 Nm)
Coolant Through
Yes
Shank Type
with bore
Series
Softcut®
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215152 30
Zoro #
G316121199
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Achievable Chamfer Height
14 mm
Mounting Bore Dia.
27 mm
Largest Diameter
85 mm
Flute Length
14 mm
Achievable Chamfer Width
24.3 mm
Achievable Chamfer Length
29.5 mm

Details

Insert Screw
219808 (15IP; 3.8 Nm)
Chamfer Angle
30°
Item
Indexable end mill
Coolant Through
Yes
Shank Type
with bore
Series
Softcut®
Machining Strategy
MTC
Tool Exchange
PowerCard
Number of Indexable Inserts
6
Number of Effective Inserts
3

Description

Version: Robust plug-in chamfer mill. Insert seat enclosed on several sides for stabilisation of the cutters and to take up the vertical and radial forces. Application: For wide chamfers in steel fabrications. Outstandingly suitable for roughing and semi-roughing applications. Note: Stepless surfaces are achieved. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 6 Overall length Ltot: 50 mm smallestD: 35 mm largestD1: 85 mm achievable chamfer width b: 24.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.