Zoro Homepage

Softcut High-Performance Chamfer Mill, 45 Degrees

  • Mfr # 215152 45

  • Zoro # G616121141


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Series
Softcut®
Coolant Through
Yes
Shank Type
with bore
Insert Screw
219808 (15IP; 3.8 Nm)
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215152 45
Zoro #
G616121141
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Achievable Chamfer Length
29.5 mm
Flute Length
20 mm
Achievable Chamfer Width
20 mm
Largest Diameter
76 mm
Achievable Chamfer Height
20 mm
Mounting Bore Dia.
27 mm

Details

Series
Softcut®
Coolant Through
Yes
Chamfer Angle
45°
Shank Type
with bore
Insert Screw
219808 (15IP; 3.8 Nm)
Item
Indexable end mill
Machining Strategy
MTC
Tool Exchange
PowerCard
Number of Effective Inserts
3
Number of Indexable Inserts
6

Description

Version: Robust plug-in chamfer mill. Insert seat enclosed on several sides for stabilisation of the cutters and to take up the vertical and radial forces. Application: For wide chamfers in steel fabrications. Outstandingly suitable for roughing and semi-roughing applications. Note: Stepless surfaces are achieved. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 6 Overall length Ltot: 50 mm smallestD: 35 mm largestD1: 76 mm achievable chamfer width b: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.