
Softcut High-Performance Chamfer Mill, 60 Degrees
Mfr # 215152 60
Zoro # G716121119
product price: $607.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 mm
Shank Type
with bore
Series
Softcut®
Insert Screw
219808 (15IP; 3.8 Nm)
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215152 60
Zoro #
G716121119
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
50 mm
Achievable Chamfer Width
14 mm
Achievable Chamfer Length
29.5 mm
Flute Length
24.3 mm
Largest Diameter
64 mm
Achievable Chamfer Height
24.3 mm
Mounting Bore Dia.
27 mm
Details
Item
Indexable end mill
Chamfer Angle
60°
Shank Type
with bore
Series
Softcut®
Insert Screw
219808 (15IP; 3.8 Nm)
Coolant Through
Yes
Number of Indexable Inserts
6
Tool Exchange
PowerCard
Number of Effective Inserts
3
Machining Strategy
MTC
Description
Version: Robust plug-in chamfer mill. Insert seat enclosed on several sides for stabilisation of the cutters and to take up the vertical and radial forces. Application: For wide chamfers in steel fabrications. Outstandingly suitable for roughing and semi-roughing applications. Note: Stepless surfaces are achieved. Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of effective inserts Zeff: 3 Number of indexable inserts: 6 Overall length Ltot: 50 mm smallestD: 35 mm largestD1: 64 mm achievable chamfer width b: 14 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.