Zoro Homepage

Softcut HSI Milling Cutter, Close Pitch, with Bore, 63mm Diameter, 6 Inserts

  • Mfr # 214857 63/6

  • Zoro # G416121143


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Number of Teeth
6
Overall Length
40 mm
Series
Softcut®
Insert Screw
219833 (15IP; 3.0 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214857 63/6
Zoro #
G416121143
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
63 mm
Free length
40 mm
Max. Cutting Depth
10 mm
Mounting Bore Dia.
22 mm

Details

Cutting Angle
90°
Number of Teeth
6
Series
Softcut®
Insert Screw
219833 (15IP; 3.0 Nm)
Item
End / face mill
Shank Type
with bore
Tool Exchange
PowerCard
Milling Application
End milling
Coolant Through
Yes
Dia/No. of Cutting Edges
63 mm/6

Description

Version: Individual tool geometry ensures very smooth cutting. Exceptionally sturdy insert design for best feed rates. Indexable inserts are secured by special screws with high shear resistance. Application: For outstanding surface quality. Burr-free milling. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. For ae > 0.5xD- reduce ap max to 6 mm. For exact 90 deg. corners- select ap = 8 mm. To use all 4 cutters- the insert must always be turned in the direction shown anticlockwise. Tool exchange: PowerCard maximum cutting depth ap max: 10 mm Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: SO.. 1205.. Pack of insert screws: 219833 15IP- 3.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.