Zoro Homepage

Softcut HSI Milling Cutter, Wide Pitch, with Bore, 125mm Diameter, 8 Inserts

  • Mfr # 214855 125/8

  • Zoro # G516121081


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
125 mm
Cutting Angle
90°
Insert Screw
219833 (15IP; 3.0 Nm)
Overall Length
63 mm
Number of Teeth
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214855 125/8
Zoro #
G516121081
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
125 mm
Overall Length
63 mm
Free length
63 mm
Mounting Bore Dia.
40 mm
Max. Cutting Depth
10 mm

Details

Cutting Angle
90°
Insert Screw
219833 (15IP; 3.0 Nm)
Number of Teeth
8
Item
End / face mill
Series
Softcut®
Tool Exchange
PowerCard
Coolant Through
Yes
Milling Application
End milling
Shank Type
with bore
Dia/No. of Cutting Edges
125 mm/8

Description

Version: Individual tool geometry ensures very smooth cutting. Exceptionally sturdy insert design for best feed rates. Indexable inserts are secured by special screws with high shear resistance. Application: For outstanding surface quality. Burr-free milling. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. For exact 90 deg. corners- select ap = 8 mm. To use all 4 cutting edges- the insert must always be turned in the direction shown anticlockwise. Tool exchange: PowerCard maximum cutting depth ap max: 10 mm Overall length Ltot: 63 mm Mounting bore : 40 mm suitable indexable insert: SO.. 1205.. Pack of insert screws: 219833 15IP- 3.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.