Zoro Homepage

Softcut Shoulder Mill, with Bore, 160mm Diameter, 10 Inserts

  • Mfr # 215160 160/10

  • Zoro # G916121223


product price: $1,127.99
/ea
Free Shipping & Returns

Key Features

Overall Length
63 mm
Cutting Angle
90°
Cutting Dia.
160 mm
Series
Softcut®
Insert Screw
219808 (15IP; 3.8 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215160 160/10
Zoro #
G916121223
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
63 mm
Cutting Dia.
160 mm
Free length
63 mm
Mounting Bore Dia.
40 mm
Ramping Length for αmax
151.95 mm
Diameter 3
154 mm

Details

Cutting Angle
90°
Series
Softcut®
Insert Screw
219808 (15IP; 3.8 Nm)
Item
End / face mill
Circular interpolation milling ap
0.85 mm
Dia/No. of Cutting Edges
160 mm/10
Circular Interpolation Milling - Dmax
318 mm
Number of Teeth
10
Shank Type
with bore
Coolant Through
Yes
Machining Strategy
MTC
Axial Rake Angle
11°
Fz Helix
0.5
Ramping Angle
0.19°
Circular Interpolation Milling - Dmin
314 mm
Tool Exchange
PowerCard

Description

Version: High precision square shoulder milling cutter with irregular pitch for very smooth cutting- very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. For arbors to DIN 2079- with 4 additional attachment holes. Without internal cooling. Application: For corner milling to large depths- also slotting. General use in all steels including stainless steels. Especially for MTC Multi Task Cutting use on the new generation of turning / milling centres MTM. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm. Overall length Ltot: 63 mm Mounting bore : 40 mm Circular interpolation millingDmin: 314 mm Circular interpolation millingDmax: 318 mm Circular interpolation milling ap: 0.85 mm Ramping angle max: 0.19 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.