Zoro Homepage

Softcut Shoulder Mill, with Plain Shank, 25mm Diameter, 2 Inserts

  • Mfr # 215157 25/2

  • Zoro # G816121163


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25 mm
Insert Screw
219824 (15IP; 3.8 Nm)
Overall Length
200 mm
Cutting Dia.
25 mm
Cutting Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215157 25/2
Zoro #
G816121163
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Overall Length
200 mm
Cutting Dia.
25 mm
Diameter 3
19 mm
Ramping Length for αmax
16.95 mm

Details

Insert Screw
219824 (15IP; 3.8 Nm)
Cutting Angle
90°
Series
Softcut®
Item
End / face mill
Fz Helix
0.5
Coolant Through
No
Dia/No. of Cutting Edges
25 mm/2
Circular interpolation milling ap
1 mm
Ramping Angle
1.69°
Tool Exchange
PowerCard
Overhang
45 mm
Circular Interpolation Milling - Dmax
48 mm
Circular Interpolation Milling - Dmin
44 mm
Axial Rake Angle
11°
Machining Strategy
MTC
Shank Type
Plain shank
Number of Teeth
2

Description

Version: High precision square shoulder milling cutter with irregular pitch for very smooth cutting- very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Without internal cooling. Application: For face milling to large depths- also slotting. General use in all steels including stainless steels. Especially for MTC Multi Task Cutting use on the new generation of turning/milling centres MTM. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm. Cutting edgeDC: 25 mm Number of cutting edges Z: 2 Overhang L1: 45 mm Overall length Ltot: 200 mm ShankDs h6: 25 mm Circular interpolation millingDmin: 44 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.