Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softcut Shoulder Mill, with Plain Shank, 32mm Diameter, 3 Inserts

  • Mfr # 215157 32/3

  • Zoro # G716121157


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219824 (15IP; 3.8 Nm)
Cutting Angle
90°
Cutting Dia.
32 mm
Series
Softcut®
Overall Length
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215157 32/3
Zoro #
G716121157
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
32 mm
Overall Length
250 mm
Shank Dia.
32 mm
Ramping Length for αmax
23.95 mm
Diameter 3
26 mm

Details

Insert Screw
219824 (15IP; 3.8 Nm)
Cutting Angle
90°
Item
End / face mill
Series
Softcut®
Shank Type
Plain shank
Dia/No. of Cutting Edges
32 mm/3
Coolant Through
No
Number of Teeth
3
Fz Helix
0.5
Tool Exchange
PowerCard
Ramping Angle
1.2°
Circular interpolation milling ap
1 mm
Overhang
50 mm
Circular Interpolation Milling - Dmin
58 mm
Circular Interpolation Milling - Dmax
62 mm
Machining Strategy
MTC
Axial Rake Angle
11°

Description

Version: High precision square shoulder milling cutter with irregular pitch for very smooth cutting- very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Without internal cooling. Application: For face milling to large depths- also slotting. General use in all steels including stainless steels. Especially for MTC Multi Task Cutting use on the new generation of turning/milling centres MTM. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm. Cutting edgeDC: 32 mm Number of cutting edges Z: 3 Overhang L1: 50 mm Overall length Ltot: 250 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.